description
- 3M™ Heat Shrink Tubing MW is a multiple wall tubing offering the advantage of integral, adhesive lined construction. This tubing has a 2.5:1 shrink ratio and provides insulation for 600V rated applications. Semi rigid polyolefin construction ensures moisture seal protection for automotive and marine applications.
features
- Multiple wall is co-extruded and cross-linked to offer a meltable inner wall
- Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components
- Provides the advantage of integral, adhesive-lined construction
- Made of black semi-rigid polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Rated for 600V applications
| Overall Length [Min] | 48 in |
| Color | Black |
| Material | Polyolefin |
| Flame Retardant | No |
| INNER DIA. BEFORE SHRINK | 0.75 in, 19.05 mm |
| INNER DIA. AFTER SHRINK | 0.313 in, 7.95 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51128598269 |

