There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Heat Shrink Tubing MFP is a thin wall tubing that provides a high degree of mechanical strength and high temperature resistance. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has semi rigid, modified polyvinylidene fluoride construction that offers superior abrasion resistance and cut through properties.
features
Transparent insulation for easy, see-through inspection and identification
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for marking electronics and appliances
Made of clear semi-rigid, modified polyvinylidene fluoride
Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)
Flame-retardant tubing is rated for 600V applications
Color
Transparent
Elongation At Break
3.5
Material
Polyvinylidene Fluoride
INNER DIA. AFTER SHRINK
0.023 in, 58 mm
INNER DIA. BEFORE SHRINK
0.046 in, 1.17 mm
Standard
AMS-DTL-23053/8 and AMS-DTL-23053/18, Class 1
Overall Length [Min]
48 in
Size
1.17 mm
Product Form
48 in (1.22 m) Sticks
Weight
0.0 LB
EAN or UPC
51128599259
We're here for you
with Service Centers across the country - We have your back