description
- 3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
features
- Secure wire bundles and harness components quickly, without slipping
- Curved tip allows for faster threading and installation
- Made in the USA
- UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
| Overall Length [Max] | 15.1 mm |
| Operating Temperature[Min] | -40 ⁰F |
| Overall Length [Min] | 15.1 in |
| Tensile Strength | 50 lbs, 22.68 kg |
| Operating Temperature[Max] | 185 ⁰F |
| Weight | 0.0 KG |

