description
- 3M™ Heat Shrink Tubing SMS is a dual wall tubing that is specially designed for automotive wire harnesses. This tubing has a 4:1 shrink ratio and semi rigid polyolefin construction with an internal layer of thermoplastic adhesive offers moisture seal protection.
features
- Specially designed for automotive wire harnesses
- Flame-retardant
- Suitable for insulation of RV, truck, tractor, heavy equipment and marine wire splices, in-line components, fusible links and terminals
- Made of semi-rigid polyolefin with colored squares
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- RoHS 2011/65/EU Compliant
| Overall Length [Min] | 48 in |
| Color | Orange |
| INNER DIA. BEFORE SHRINK | 0.7 in, 17.78 mm |
| INNER DIA. AFTER SHRINK | 0.175 in, 4.44 mm |
| Tensile Strength | 1900 lbf/in2 |
| Material | Adhesive-Lined, Semi-Rigid Polyolefin Designed for Environmental Protection Such as Automotive Applications |
| Standard | AMS-DTL-23053/4, Class 3 |
| Elongation At Break | 3.5 |
| Weight | 0.0 KG |

