description
- 3M™ Cable Tie Mounting Bases make mounting wire and cable a quick, easy and secure process. Mounting bases are ideal for use with miniature, intermediate and standard cable ties and are designed to keep your wire or cable bundles organized in narrow spaces.
features
- Keep your wire or cable bundles organized in narrow spaces
- Ideal for use with miniature, intermediate and standard cable ties
- Bag quantity of 100
- RoHS 2011/65/EU Compliant
| Mount Type | Adhesive |
| Overall Length [Min] | 1 in |
| Slot Width | 0.21 in, 5.334 mm |
| Type | Base |
| Base Width | 0.99 in, 25 mm |
| Mounting Options | 4-Way Adhesive |
| Base Length | 1 in, 25 mm |
| Material | Nylon |
| Base Height | 0.22 in, 5.6 mm |
| Slot Height | 0.06 in, 1.5 mm |
| Overall Length [Max] | 25.4 mm |
| Operating Temperature[Max] | 185 ⁰F |
| Overall Width [Min] | 1 in, 25.4 mm |
| Overall Width [Max] | 1 in, 25.4 mm |
| Color | Beige |
| Weight | 1.0 LB |

