3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible spring that has generous room for expansion and a strong bite for a secure connection. Because of their increased wire range, just three Performance Plus wire connectors handle the work of eight standard connectors. And the flexible skirt helps prevent copper exposure for enhanced safety.
features
Strong bite for a secure, reliable connection
Flexible spring expands for greater wire range and reuse
Dual color coded: one connector does the job of two traditional connectors in the majority of applications
UL Listed
UL Listed and CSA Certified
Insulation Material
Polypropylene and Thermoplastic Elastomer
Insulation Color
Blue/Gray
Connection Type
Wire
Color
Gray, Blue
Maximum Recommended Voltage Rating
600 V
Connector Style
Twist On
Material
Plastic
Maximum Voltage Rating
600 V (1000 V in Signs, Lighting Fixtures and Luminaries)
Conductor Size
14 - 6 AWG
Flame Retardant
Yes
Weight
0.016 LB
EAN or UPC
54007431503
We're here for you
with Service Centers across the country - We have your back