description
- 3M™ Cable Tie Mounting Bases make mounting wire and cable a quick, easy and secure process. Mounting bases are ideal for use with miniature, intermediate and standard cable ties and are designed to keep your wire or cable bundles organized in narrow spaces.
features
- Keep your wire or cable bundles organized in narrow spaces
- Ideal for use with miniature, intermediate and standard cable ties
- Bag quantity of 100
- RoHS 2011/65/EU Compliant
| Mounting Options | 2-Way Screw |
| Color | Beige |
| Base Height | 0.38 in, 10 mm |
| Operating Temperature[Max] | 185 ⁰F |
| Slot Height | 0.1 in, 2.5 mm |
| Type | Base |
| Overall Length [Min] | 0.87 in |
| Mount Type | Screw |
| Slot Width | 0.35 in, 8.89 mm |
| Material | Nylon |
| Overall Width [Max] | 0.62 in, 15.75 mm |
| Overall Width [Min] | 0.62 in, 15.75 mm |
| Base Width | 0.62 in, 16 mm |
| Base Length | 0.87 in, 22 mm |
| Overall Length [Max] | 22 mm |
| Weight | 0.0 LB |
| EAN or UPC | 54007956686 |

