- 7100114652 3M Virtua Protective Eyewear 11228-00000-100 Clear Uncoated Lens, Clear Temple 100 EA/Case
description
- Lightweight, unisex Virtua (uncoated) protective eyewear for site visitors or single use protection while offering a high wraparound coverage, polycarbonate construction, for a comfortable, contoured fit.
features
- Lightweight, unisex protective eyewear
- High wraparound coverage
- Comfortable, contoured fit.
- Designed for indoor or outdoor use
| Frame Material | Plastic |
| Frame Color | Clear |
| Standard | ANSI Z87.1-2015 |
| Lens Coating | None |
| Lens Color | Clear |
| Weight | 0.0 KG |

