description
- Designed for workers who have difficulty reading small print or are engaged in small detail work. BX reader protective eyewear features magnifying diopters, lightweight frame, adjustable lenght temples, and integrated sideshields.
features
- Molded-in magnifying diopters on upper and lower lens
- Sleek, contoured and fully adjustable
- Soft nose bridge offers pleasant extended wear
- Clear anti fog lens
| Lens Color | Clear |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Eyewear Range | Value |
| Frame Style | Half Frame |
| Frame Material | Plastic |
| Lens Material | Polycarbonate |
| Frame Color | Silver and Black |
| Diopter | 1.5 |
| Hard Coat Lens | No |
| Standard | CSA Z94.3-2007, ANSI Z87.1-2015 |
| Purpose | Safety Glasses, Safety Readers |
| Weight | 0.0 KG |

