- 7010340677 3M Virtua Sport CCS Protective Eyewear 11796-00000-20 Clear Anti-Fog Lens, 20 EA/Case
description
- Designed to keep eyewear and earplugs attached, untangled and ready to use, 3M™ Virtua™ CCS Protective Eyewear offers both protection and affordability. The optional foam gasket attachment helps limit eye exposure to dirt and debris while providing added comfort and cushioning.
features
- Cord Control System (CCS) designed to keep eyewear and earplugs attached, untangled and ready to use
- Optional foam gasket available
- Readers available in +1.5, +2.0 and +2.5 diopters
- Wraparound design provides extended eye protection and unobstructed viewing
- Contoured temples offer a snug fit
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
| Hard Coat Lens | No |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Purpose | Safety Glasses |
| Frame Material | Plastic |
| Frame Style | Frameless |
| Lens Color | Clear |
| Frame Color | Clear |
| Temple Color | Blue |
| Eyewear Range | Economy |
| Lens Material | Polycarbonate |
| Standard | ANSI Z87.1-2015, CSA Z94.3 |
| Weight | 0.0 KG |

