description
- 3M™ Virtua™ AP Protective Eyewear is an economy line of safety glasses that offer style, protection and affordability. Providing a wide viewing area, the wraparound design combines with the integrated side shields to help keep eyes protected.
features
- Integrated side-shields provide additional protection
- Wraparound design provides extended eye protection and unobstructed viewing
- Contoured temples offer a snug fit
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
- Amber lens absorbs blue and ultraviolet light, and filters out hazy light
- good for working outside at dawn and dusk
| Eyewear Range | Economy |
| Lens Color | Amber |
| Frame Color | Amber |
| Frame Material | Plastic |
| Frame Style | Frameless |
| Lens Coating | Anti-Scratch |
| Purpose | Safety Glasses |
| Hard Coat Lens | Yes |
| Temple Color | Clear |
| Standard | ANSI Z87.1, CSA Z94.3, ANSI Z87.1-2015, CSA Z94.3 |
| Lens Material | Polycarbonate |
| Weight | 0.0 KG |

