3M™ Virtua™ AP Protective Eyewear is an economy line of safety glasses that offer style, protection and affordability. Providing a wide viewing area, the wraparound design combines with the integrated side shields to help keep eyes protected.
features
Integrated side-shields provide additional protection
Wraparound design provides extended eye protection and unobstructed viewing
Contoured temples offer a snug fit
Polycarbonate lenses absorb 99.9% of UVA and UVB rays
Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Temple Color
Clear
Standard
ANSI Z87.1, CSA Z94.3, CSA Z94.3, ANSI Z87.1-2015
Frame Style
Frameless
Lens Coating
Anti-Scratch
Purpose
Safety Glasses
Eyewear Range
Economy
Lens Color
Clear
Hard Coat Lens
Yes
Frame Material
Plastic
Frame Color
Clear
Splash Protection
No
Lens Material
Polycarbonate
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back