- 7000128259 3M Virtua CCS Protective Eyewear 11872-00000-20, with Foam Gasket, CLEAR Anti-Fog Lens, 20 EA/Case
description
- Designed to keep eyewear and earplugs attached, untangled and ready to use, 3M™ Virtua™ CCS Protective Eyewear offers both protection and affordability. The optional foam gasket attachment helps limit eye exposure to dirt and debris while providing added comfort and cushioning.
features
- Cord Control System (CCS) designed to keep eyewear and earplugs attached, untangled and ready to use
- Optional foam gasket available
- Readers available in +1.5, +2.0 and +2.5 diopters
- Wraparound design provides extended eye protection and unobstructed viewing
- Contoured temples offer a snug fit
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
| Lens Coating | Anti-Scratch & Anti-Fog |
| Frame Material | Plastic |
| Lens Color | Clear |
| Hard Coat Lens | No |
| Lens Material | Polycarbonate |
| Temple Style | Cord Control System Temples |
| Temple Color | Light Blue |
| Overall Length [Max] | 15.24 cm |
| Overall Length [Min] | 6 in |
| Purpose | Safety Glasses |
| Overall Height | 6 in, 15.24 cm |
| Metal Detectable | No |
| Frame Color | Clear |
| Standard | ANSI Z87.1, CSA Z94.3, CSA Z94.3, ANSI Z87.1-2015 |
| Frame Style | Frameless |
| Eyewear Range | Economy |
| Splash Protection | No |
| Weight | 0.01 LB |

