description
- Designed for workers who have difficulty reading small print or are engaged in small detail work. BX reader protective eyewear features magnifying diopters, lightweight frame, adjustable lenght temples, and integrated sideshields.
features
- Sleek, contoured design combines style and function
- Magnifying +1.5 diopters combine eye protection with reading enhancement
- Soft nose bridge offers pleasant extended wear
- Adjustable length temples and lens angle allow for customized fit
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
| Metal Detectable | No |
| Frame Color | Silver/Black |
| Frame Style | Half Frame |
| Eyewear Range | Value |
| Standard | CSA Z94.3-2007, ANSI Z87.1-2015 |
| Overall Length [Max] | 5.08 cm |
| Lens Coating | Anti-Fog |
| Lens Color | Gray |
| Overall Length [Min] | 2 in |
| Lens Material | Polycarbonate |
| Overall Height | 2 in, 5.08 cm |
| Hard Coat Lens | No |
| Temple Style | Adjustable Length |
| Splash Protection | No |
| Temple Color | Silver and Black |
| Purpose | Safety Readers |
| Frame Material | Plastic |
| Diopter | 1.5 |
| Weight | 0.0 KG |

