description
- Designed for workers who have difficulty reading small print or are engaged in small detail work. BX reader protective eyewear features magnifying diopters, lightweight frame, adjustable lenght temples, and integrated sideshields.
features
- Sleek, contoured design combines style and function
- Magnifying +1.5 diopters combine eye protection with reading enhancement
- Soft nose bridge offers pleasant extended wear
- Adjustable length temples and lens angle allow for customized fit
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
| Hard Coat Lens | No |
| Temple Style | Adjustable Length |
| Metal Detectable | No |
| Lens Material | Polycarbonate |
| Splash Protection | No |
| Standard | CSA Z94.3-2007, ANSI Z87.1-2015 |
| Overall Height | 2 in, 5.08 cm |
| Eyewear Range | Value |
| Frame Material | Plastic |
| Frame Style | Half Frame |
| Temple Color | Silver and Black |
| Overall Length [Min] | 2 in |
| Purpose | Safety Readers |
| Lens Color | Gray |
| Overall Length [Max] | 5.08 cm |
| Frame Color | Silver/Black |
| Lens Coating | Anti-Fog |
| Weight | 0.0 KG |

