Sleek, contoured and fully adjustable protective eyewear, 3M™ BX™ features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.
features
Sleek, contoured design combines style and function
Soft nose bridge offers pleasant extended wear
Adjustable length temples and lens angle allow for customized fit
Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
Lens Coating
Anti-Scratch & Anti-Fog
Frame Color
Silver, Silver/Black
Purpose
Safety Glasses
Overall Length [Min]
2 in
Overall Length [Max]
5.08 cm
Splash Protection
No
Overall Height
2 in, 5.08 cm
Metal Detectable
No
Lens Color
Clear
Temple Color
Silver and Black
Lens Material
Polycarbonate
Temple Style
Adjustable Length
Frame Style
Half Frame
Hard Coat Lens
No
Standard
CSA Z94.3-2007, ANSI Z87.1-2015, CSA Z94.3
Frame Material
Plastic
Eyewear Range
Value
Weight
0.0 LB
EAN or UPC
78371113803
We're here for you
with Service Centers across the country - We have your back