description
- Lightweight, retro-styled Nuvo protective eyewear features adjustable temples, an integral brow bar and soft nosepiece. Contoured frame and sideshields offer additional comfort.
features
- Molded-in magnifying +1.5 diopters combine eye protection with reading enhancement
- “Retro” styling gives the glasses a nostalgic look
- Integral brow bar and side shields offer additional protection
- Dual lens profile in a one-piece lens design combines style with durability
- Polycarbonate lenses absorb 99.9% UV
| Standard | ANSI Z87.1, CSA Z94.3, ANSI Z87.1-2015 |
| Lens Coating | Anti-Fog |
| Temple Color | Gray |
| Splash Protection | No |
| Frame Color | Gray |
| Lens Material | Polycarbonate |
| Frame Style | Half Frame |
| Purpose | Safety Readers, Safety Glasses |
| Frame Material | Plastic |
| Eyewear Range | Value |
| Hard Coat Lens | No |
| Lens Color | Clear |
| Diopter | 1.5 |
| Weight | 0.0 KG |

