- Clear Lens Color
- Blue Frame Color
- Anti-Fog Lens Coating
description
- Sleek, contoured and fully adjustable protective eyewear, 3M™ BX™ features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.
features
- Sleek, contoured design combines style and function
- Soft nose bridge offers pleasant extended wear
- Adjustable length temples and lens angle allow for customized fit
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
| Metal Detectable | No |
| Temple Style | Adjustable Length |
| Lens Color | Clear |
| Frame Material | Plastic |
| Overall Length [Max] | 5.588 cm |
| Standard | CSA Z94.3-2007, ANSI Z87.1-2015 |
| Resistance | 99.9% UV |
| Frame Style | Half Frame |
| Lens Material | Polycarbonate |
| Hard Coat Lens | No |
| Overall Height | 2.2 in, 5.588 cm |
| Purpose | Safety Glasses |
| Splash Protection | No |
| Temple Color | Blue & Black |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Frame Color | Gray, Grey, Blue |
| Eyewear Range | Value |
| Overall Length [Min] | 2.2 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371620653 |

