description
- Comfortable, stylish eyewear, with a subtle lens wrap, the 3M™ Privo™ Series provides eye protection with a stylish flare. To enhance comfort for all-day wear, this eyewear features a soft nose bridge and temple tips.
features
- Unisex safety glasses that offer a sleek Euro-style appearance and a subtle lens wrap
- Soft nose bridge and temple tips offer all-day comfort
- Polycarbonate lens absorbs 99.9% of UV rays
- Available with an Anti-fog lens coating
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
| Standard | CSA Z94.3-2007, ANSI Z87.1-2015, CSA Z94.3 |
| Frame Style | Half Frame |
| Frame Color | Black |
| Hard Coat Lens | No |
| Eyewear Range | Value |
| Overall Length [Min] | 1.5 in |
| Lens Material | Polycarbonate |
| Splash Protection | No |
| Overall Length [Max] | 3.81 cm |
| Lens Color | Amber |
| Temple Color | Black/Orange |
| Overall Height | 1.5 in, 3.81 cm |
| Frame Material | Plastic |
| Lens Coating | Anti-Fog, Anti-Scratch |
| Metal Detectable | No |
| Purpose | Safety Glasses |
| Temple Style | Soft Temple Tips |
| Weight | 0.0 KG |

