description
- Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.
features
- Economy-rated glasses merge style, fit, lightweight comfort, and affordability
- Lightweight design weighs less than an ounce for comfort
- Wraparound design provides extended eye protection and unobstructed viewing
- Unisex styling fits a variety of facial profiles
- Polycarbonate lenses absorb 99.9% UVA and UVB
| Lens Color | Clear |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Lens Material | Polycarbonate |
| Frame Color | Clear |
| Frame Material | Plastic |
| Standard | CSA Z94.3, ANSI Z87.1-2015 |
| Weight | 0.0 KG |

