| Temple Style | Adjustable Length |
| Temple Color | Black |
| Eyewear Range | Value |
| Hard Coat Lens | No |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog, Anti-Scratch |
| Purpose | Safety Glasses |
| Frame Style | Half Frame |
| Frame Color | Black |
| Standard | ANSI Z87.1-2015, CSA Z94.3 |
| Frame Material | Plastic |
| Lens Color | Bronze |
| Weight | 0.0 LB |
| EAN or UPC | 78371622367 |

