description
- The XLR8® vented hard hat addresses the leading complaint of hard hat wearers by increasing air flow and allowing hot air to escape and cooler air to enter. The hard hat also includes a 4-point full adjustable ratchet suspension. ANSI Z89.1 Class C
features
- Optimized comfort with 3 levels of height adjustment
- Smooth-turning 4-point ratchet suspension system
- Includes a replaceable, ventilated foam brow pad that includes a cover for comfort and ventilation between the forehead and the foam
- Short brim for better upward visibility
- Low profile, white hard hat
- ANSI/ISEA compliant when worn in the forward and reverse donning positions
- Striking design on tough, dual-layer shell
- Easy ratchet size adjustment
- Four-point, fully adjustable nylon suspension
- Meets ANSI Z89.1-2003, Type 1, Class C.
| Color | White |
| Weight | 6.0 LB |

