Skip to content Skip to navigation menu
3M10078371657175

10078371657175

7100090435 3M SecureFit Protective Eyewear SF201AFP, Clear Lens, 20 EA/Case
Item #120783098
3M10078371657175
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ SecureFit™ Safety Glasses 200 Series offers lightweight comfort at an affordable price. Featuring 3M™ Pressure Diffusion Temple Technology, 3M’s innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size and shape of the wearer’s head.

features

  • 3M™ Pressure Diffusion Temple Technology
  • Lightweight design
  • Molded nose bridge
  • Choose from models with anti-scratch, anti-fog/anti-scratch or optional 3M™ Scotchgard™ Protector Anti-Fog Coating
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Models with blue accents help make eyewear more visible in food preparation/processing areas
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Hard Coat Lens No
Metal Detectable No
Lens Material Polycarbonate
Frame Style Frameless
Frame Material Plastic
Eyewear Range Value
Frame Color Clear
Temple Color Clear
Standard ANSI Z87.1-2015, CSA Z94.3
Temple Style SecureFit™
Overall Height 10 in, 25.4 cm
Overall Length [Min] 10 in
Lens Color Clear
Splash Protection No
Overall Length [Max] 25.4 cm
Lens Coating Anti-Scratch & Anti-Fog
Purpose Safety Glasses
Weight 0.072 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison