description
- 3M™ SecureFit™ 400 Series features soft adjustable nose pads, dual injected temples, and proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.
features
- 3M™ Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes reducing the need to stock multiple frame sizes at work sites
- Padded temple touch points and soft nosepads provide added comfort for long term wear
- Secure, snug fit helps keep eyewear in place without slippage even when the person is in motion
- Motion-inspired, contoured piping in a bold, modern color palette for an infusion of style
- Optional anti-fog coating helps keep lenses free of moisture in hot and humid conditions
- Polycarbonate lenses absorb 99.9% UVA and UVB down to 280 nm and meet the requirements of CSA Z94.3 and ANSI Z87.1-2015
| Overall Length [Max] | 13.97 cm |
| Overall Height | 5.5 in, 13.97 cm |
| Lens Color | Indoor/Outdoor Mirror |
| Metal Detectable | No |
| Hard Coat Lens | Yes |
| Temple Style | SecureFit™ |
| Temple Color | Clear |
| Lens Material | Polycarbonate |
| Frame Color | Black, Clear, Green & Black |
| Frame Material | Plastic |
| Lens Coating | Anti-Scratch |
| Splash Protection | No |
| Overall Length [Min] | 5.5 in |
| Frame Style | Frameless |
| Standard | ANSI Z87.1, CSA Z94.3, ANSI Z87.1-2015 |
| Weight | 0.0 KG |

