description
- 3M™ Virtua™ CCS Protective Eyewear lends an athletic-inspired image in a premium line of safety glasses that offers both protection and affordability. Clear anti-fog lens features a +2.5 reading diopter to help workers who have difficulty reading small print or who are engaged in small detail work. Meets the requirements of CSA Z94.3 and ANSI Z87.1-2015.
features
- Unique temple design controls and holds the cord of the earplug to keep it securely in place and untangled while in use
- CCS feature allows the corded earplugs to dual as a lanyard and may help reduce the expense of replacing lost ear plugs and eyewear.
- Wraparound design provides extended eye protection and unobstructed viewing
- Foam gasket helps limit eye exposure to nuisance dust while providing additional cushioning.
- Clear anti-fog lens features a +2.0 reading diopter to help workers who have difficulty reading small print or who are engaged in small detail work.
- Contoured temples fit comfortably and snugly
- Polycarbonate lenses absorb 99.9% UVA and UVB
| Temple Color | Light Blue |
| Splash Protection | No |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Overall Height | 9.25 in, 23.495 cm |
| Diopter | 1.5 |
| Hard Coat Lens | No |
| Eyewear Range | Premium |
| Overall Length [Max] | 23.495 cm |
| Metal Detectable | No |
| Overall Length [Min] | 9.25 in |
| Frame Style | Half Frame |
| Frame Material | Plastic |
| Frame Color | Black, Blue |
| Temple Style | Cord Control System Temples |
| Standard | ANSI Z87.1, CSA Z94.3, CSA Z94.3, ANSI Z87.1-2015 |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.0 KG |

