description
- Take the next step in comfort with 3M™ SecureFit™ 400 Series Protective Eyewear, featuring 3M™ Pressure Diffusion Temple Technology, a soft one-piece nose bridge, dual-injected temples and a range of options, including lens colors, premium coatings, readers and more.
features
- 3M™ Pressure Diffusion Temple Technology
- Lightweight design
- Comfort features include soft one-piece nose bridge and soft temple tips
- Optional contoured brow guard to provide additional coverage during impact from particles
- Optional foam gasket available for models without brow guard
- Choose from models with anti-scratch, anti-fog/anti-scratch or optional 3M™ Scotchgard™ Protector Anti-Fog Coating
- Available in multiple color/lens tint options
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
| Hard Coat Lens | Yes |
| Frame Color | Clear |
| Overall Length [Max] | 13.97 cm |
| Temple Color | Black |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Overall Height | 5.5 in, 13.97 cm |
| Lens Material | Polycarbonate |
| Frame Style | Frameless |
| Overall Length [Min] | 5.5 in |
| Temple Style | SecureFit™ |
| Lens Color | Clear |
| Frame Material | Plastic |
| Diopter | 2.5 |
| Splash Protection | No |
| Standard | ANSI Z87.1-2015 |
| Eyewear Range | Premium |
| Metal Detectable | No |
| Weight | 0.0 KG |

