description
- FX™ in our Rapid Release Box
features
- Rapid Relase Dispensing box with FX™ Earplugs
- NRR 33dBA
- 500 PR Per Case
- *The NRR may overestimate the hearing protection provided during typical use.
| Metal Detectable | No |
| Material | Polyurethane |
| Shape | Bell |
| Dielectric | No |
| Electrically Insulated | Yes |
| Weight | 0.0 KG |

