description
- 3M™ E-A-Rsoft FX Dispenser Bottle Refill is made to use with the 3M™ One Touch™ Pro Earplug Dispenser. Each refill bottle contains a supply of 500 pair 3M™ E-A-Rsoft FX Uncorded Earplugs and easily mounts into the dispenser. This system makes it easy for workers to access earplugs for hearing protection.
features
- Refill bottle contains 500 pair uncorded 3M™ E-A-Rsoft FX Earplugs
- Use with 3M™ One Touch™ Pro Earplug Dispenser
- 3M™ E-A-Rsoft FX Earplugs use soft, slow recovery foam
- Noise Reduction Rating (NRR) of 33 dB
- Used in many industries
| Color | Yellow |
| Material | Polyurethane |
| Attenuation | 33 dB |
| Metal Detectable | No |
| PLUG SIZE | Regular |
| Shape | Bell |
| Reusable | No |
| Dielectric | No |
| Plug Material | Foam |
| Decibels | 33 dB |
| Weight | 0.0 KG |

