3M™ Peltor™ X4P5E Hard Hat Attached Electrically Insulated Earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. The X4P5E is a light-weight, low profile earmuff designed for protection against mid to high level industrial noise and other loud sounds.
features
High-performance arms: Balance durability and flexibility
Compatibility with hard hats: Designed for use with a standard hard hat slot**
Fit can be confirmed: Verify with 3M™ E-A-Rfit™ Dual-Ear Validation System***
X4 products are slim relative to their level of attenuation: Protection without all the bulk
*These earmuff cups are made of non-conductive (sometimes referred to as “dielectric”) material while the metal components of the headbands and the helmet attachment mechanisms are covered in non-conductive material. This product was found to be electrically insulated, withstanding a voltage up to 1.2 kV, at an external laboratory against a modified test method based on EN 397:2012 under dry conditions. The user must determine the overall suitability of this product for the intended application taking into account any hazards other than noise for which this product is tested and approved. **This product was designed and tested with a 3M Hard Hat H700. For information on other hard hat models contact 3M. ***3M strongly recommends fit testing of hearing protectors. Research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in earmuff fit, earmuff fitting skill and motivation of the user. If NRR is used, 3M recommends that it be reduced by 50% or in accordance with applicable regulations.
Electrically insulated: Appropriate for a wide range of applications*
Easy click in/ click out: Move cups on and off ears easily
Convenient storage: Store with cups clicked in or out
Standard
EN 397:2012
Intrinsically Safe
Yes
Electrically Insulated
Yes
Color
Chartreuse, Black
Noise Attenuating Headsets
Yes
Material
Foam Plastic Metal
Dielectric
Yes
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back