description
- X Series earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line.
features
- X4 products are slim relative to their level of attenuation: Protection without all the bulk
- Design of neckband allows earmuffs to be worn with a variety of face shields and headgear
- Compatible with headgear without accessory slots
- Soft, adjustable head strap helps to maintain a secure fit with many different types of headgear
- Fit can be confirmed: Verify with 3M™ E-A-Rfit™ Dual-Ear Validation System***
| Color | Chartreuse, Black |
| Dielectric | No |
| Noise Attenuating Headsets | Yes |
| Electrically Insulated | No |
| Material | ABS/Polyurethane |
| Weight | 0.0 KG |

