description
- 3M™ E-A-R™ Classic™ uncorded earplugs set the standard in hearing protection as the world's first foam earplugs. Classic™ Small earplugs are slightly smaller in diameter for a comfortable fit in smaller earcanals..
features
- Classic small earplugs have a slightly smaller diameter than regular size Classic earplugs to fit comfortably in smaller ear canals
- Slow recovery, low pressure foam conforms to the unique shape of each ear for enhanced comfort and wearability
- Flame resistant—important for potential arc flash situations and for storage considerations
- Noise reduction rating (NRR) 29 dB. CSA Class AL
- Moisture-resistant—helps maintain a consistent expansion time, even in humid situations
- Not too soft—stiff enough when compressed to make fitting easier yet soft enough to be comfortable in the ear for extended wear
- Reusable Pillow Pack helps keep earplugs clean when they are not being worn.
| PLUG SIZE | Small |
| Decibels | 29 dB |
| Shape | Cylinder |
| Dielectric | No |
| Plug Color | Yellow |
| Plug Material | Foam |
| Purpose | Reusable |
| Material | PVC |
| Reusable | No |
| Electrically Insulated | Yes |
| Metal Detectable | No |
| Color | Yellow |
| Weight | 0.0 KG |

