description
- 3M™ E-A-Rsoft™ Yellow Neons™ corded earplugs seal the earcanal with soft, slow-recovery foam for excellent noise reduction and comfort. Large size E-A-Rsoft™ earplugs are ideal for persons with larger earcanals.
features
- Soft, pliable foam offers comfort for wearing over an extended time
- Low-pressure foam makes plugs less noticeable
- Earplugs are easy to roll down for quick and easy insertions
- Poly bag keeps each pair of earplugs clean before use
- Noise reduction rating (NRR) 33 dB CSA Class AL
- Cord allows earplugs to be stored conveniently around the neck in between uses
| Material | Polyurethane |
| Metal Detectable | No |
| Cord Color | Blue |
| Plug Material | Foam |
| Plug Color | Yellow |
| Dielectric | No |
| Color | Yellow |
| Shape | Tapered |
| Cord Type | Vinyl |
| Electrically Insulated | Yes |
| Cord Material | Vinyl |
| Purpose | Disposable Foam |
| PLUG SIZE | Large |
| Reusable | No |
| Decibels | 33 dB |
| Weight | 0.0 KG |

