description
- 3M™ E-A-R™ Classic™ uncorded earplugs set the standard in hearing protection as the world's first foam earplugs. Constructed from slow-recovery foam, these disposable earplugs are uniquely moisture-resistant.
features
- 3M™ E-A-R™ Classic™ Earplugs set the standard in hearing protection as the world's first foam earplugs
- Slow recovery, low pressure foam conforms to the shape of the ear canal for enhanced comfort and wearability
- Moisture-resistant—helps maintain a consistent expansion time, even in humid environments
- Noise reduction rating (NRR) 29 dB. CSA Class AL
- Flame resistant—important for potential arc flash situations and for storage considerations
| PLUG SIZE | Regular |
| Dielectric | No |
| Material | PVC |
| Metal Detectable | No |
| Reusable | No |
| Decibels | 29 dB |
| Plug Material | Foam |
| Color | Yellow |
| Shape | Cylinder |
| Purpose | Disposable Foam |
| Electrically Insulated | Yes |
| Weight | 0.0 KG |

