3M
10080529120639
7000002303 3M E-A-Rsoft Yellow Neons Earplugs 312-1250, Uncorded, Poly Bag, 2000 Pair/Case
Item #119939318
description
- 3M™ E-A-Rsoft™ Yellow Neons™ earplugs seal the earcanal with soft, slow-recovery foam for excellent noise reduction and comfort.
features
- Soft, pliable foam offers comfort for wearing over an extended time
- Low-pressure foam makes plugs less noticeable
- Earplugs are easy to roll down for quick and easy insertions
- Poly bag keeps each pair of earplugs clean before use
- Regular size fits most earcanals.
- Noise reduction rating (NRR) 33 dB CSA Class AL
| Material | Polyurethane |
| Plug Material | Foam |
| Dielectric | No |
| Color | Yellow |
| PLUG SIZE | Regular |
| Electrically Insulated | Yes |
| Shape | Tapered |
| Decibels | 33 dB |
| Attenuation | 33 dB |
| Reusable | No |
| Metal Detectable | No |
| Purpose | Disposable Foam |
| Weight | 0.5 LB |
