description
- 3M™ E-A-Rsoft™ Yellow Neons™ earplugs seal the earcanal with soft, slow-recovery foam for excellent noise reduction and comfort.
features
- Poly bag keeps earplugs clean before use.
- Large size fits people with larger earcanals
- Soft foam earplugs are easy to roll down and insert, then expand within the earcanal to help reduce noise exposure
- Noise Reduction Rating (NRR)* 33 dB. CSA Class AL.
- Test compatible with 3M™ E-A-Rfit™ Validation System.
| Dielectric | No |
| PLUG SIZE | Large |
| Metal Detectable | No |
| Plug Material | Foam |
| Color | Yellow |
| Purpose | Disposable Foam |
| Electrically Insulated | Yes |
| Shape | Tapered |
| Decibels | 33 dB |
| Material | Polyurethane |
| Reusable | No |
| Weight | 0.0 KG |

