description
- 3M™ E-A-Rsoft™ FX™ corded earplugs feature a bell shape and super-soft, slow-recovery foam to effectively seal the earcanal and provide reliable hearing protection.
features
- Soft, pliable foam offers comfort for wearing over an extended time
- Bell shape allows easy fitting and removal
- Slow recovery foam effectively seals the earcanal and provides reliable hearing protection
- Test compatible with 3M™ E-A-Rfit™ Dual-Ear Validation System.
- Noise Reduction Rating (NRR) of 33 dB, CSA Class AL.
- Poly bag keeps each pair of earplugs clean before use
| Plug Material | Foam |
| Cord Color | Orange |
| Purpose | Disposable Foam |
| PLUG SIZE | Regular |
| Color | Yellow |
| Decibels | 33 dB |
| Dielectric | No |
| Metal Detectable | No |
| Shape | Bell |
| Material | Polyurethane |
| Electrically Insulated | Yes |
| Reusable | No |
| Cord Type | Vinyl |
| Weight | 0.0 KG |

