3M
10080529400014
7000002322 3M E-A-R UltraFit Earplugs 340-4002, Corded, Carrying Case, 200 Pair/Case
Item #119939325
description
- The 3M™ E-A-R™ UltraFit™ corded earplugs features a proprietary, premolded, triple-flange design that fits comfortably in most earcanals.
features
- Premolded, triple flange earplug s fit comfortably in a wide range of ear sizes
- No need to roll earplugs before fitting so the tips stay clean even if hands are dirty
- Soft polymer is washable and reusable, reducing both waste and costs
- Noise reduction rating (NRR) 25 dB. CSA Class AL
- Carrying case keeps earplugs clean and accessible for re-use.
| Material | ABS/Elastomeric Polymer |
| PLUG SIZE | Regular |
| Cord Material | Vinyl |
| Shape | Multi-Flange |
| Plug Material | Elastomeric Polymer |
| Purpose | Reusable |
| Cord Type | Vinyl |
| Cord Color | Blue |
| Dielectric | No |
| Electrically Insulated | Yes |
| Metal Detectable | No |
| Plug Color | Yellow |
| Decibels | 25 dB |
| Color | Yellow |
| Reusable | Yes |
| Weight | 0.0 KG |
