- Box
- Carrying Case Style
| Metal Detectable | No |
| Color | Blue/Yellow |
| Package Type | Box |
| Style | Carrying Case |
| Material | Plastic |
| Dispenser | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529900050 |
| Metal Detectable | No |
| Color | Blue/Yellow |
| Package Type | Box |
| Style | Carrying Case |
| Material | Plastic |
| Dispenser | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529900050 |