description
- 3M™ E-A-R™ Classic™ earplugs packaged in convenient Refill Bottles to fit your One Touch™ dispenser 391-1000.
features
- Packaged in convenient Refill Bottles to fit your One Touch™ dispenser 391-1000
- Flame-resistant and moisture-resistant.
- Noise Reduction Rating (NRR)*: 29 dB CSA Class AL
- Test compatible with 3M™ E-A-Rfit™ Validation System
| Reusable | No |
| Plug Material | Foam |
| Dielectric | No |
| Shape | Cylinder |
| Material | PVC |
| Decibels | 29 dB |
| Electrically Insulated | Yes |
| Attenuation | 29 dB |
| Purpose | Disposable Foam |
| Color | Yellow |
| Metal Detectable | No |
| PLUG SIZE | Regular |
| Weight | 0.0 KG |

