description
- 3M™ E-A-Rsoft™ Yellow Neons™ Large earplugs in a refill container for One Touch™ dispenser 391-1000. Large-size Yellow Neons™ earplugs are slightly larger than regular size E-A-Rsoft™ Yellow Neons™ to fit comfortably in larger ears.
features
- Packaged in convenient Refill Bottles to fit your One Touch™ dispenser 391-1000
- Large size fits people with larger earcanals.
- Noise Reduction Rating (NRR)*: 33dB.
- *The NRR may overestimate the hearing protection provided during typical use.
| Plug Material | Foam |
| Decibels | 33 dB |
| Dielectric | No |
| Shape | Tapered |
| Color | Yellow |
| Material | Polyurethane |
| PLUG SIZE | Large |
| Reusable | No |
| Electrically Insulated | Yes |
| Metal Detectable | No |
| Purpose | Disposable Foam |
| Weight | 0.0 KG |

