description
- 3M™ Peltor™ Optime™ 95 over-the-head earmuffs feature a stainless steel headband for consistent force and effective hearing protection.
features
- Earmuff provide hearing protection against high-frequency noise up to 95 dBA
- Ultra-light hearing protectors are less noticeable to wear
- Folding design offers compact storage
- Earmuffs provide relief with Noise Reduction Rating (NRR) of 21 decibels
| Material | ABS |
| Color | Beige, Black |
| Dielectric | No |
| Electrically Insulated | No |
| Noise Attenuating Headsets | Yes |
| Weight | 0.0 KG |

