description
- 3M™ Peltor™ Optime™ 95 over-the-head, folding earmuffs feature a stainless steel headband for consistent force and effective hearing protection.
features
- For noise levels up to 95 dBA
- Stainless steel construction resists bending and warping.
- Folding - Cups fold up into the headband for compact storage
- Earcup pivot points tilt for optimum comfort and efficiency.
- Noise Reduction Rating (NRR)*: 21 dB. CSA Class B
| Dielectric | No |
| Color | Black, Beige |
| Electrically Insulated | No |
| Noise Attenuating Headsets | Yes |
| Material | ABS |
| Weight | 0.0 KG |

