description
- 3M™ Peltor™ Optime™ 95 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats.
features
- Universal mounting attachment fits most hard hats
- Stainless steel construction resists bending and warping.
- Earcup pivot points tilt for optimum comfort and efficiency.
- Ultra light with liquid/foam filled earmuff cushions.
- Color-coding for compliance sighting.
- Noise Reduction Rating (NRR)*: 21 dB. CSA Class B.
| Material | ABS |
| Dielectric | No |
| Noise Attenuating Headsets | Yes |
| Color | Beige, Black |
| Electrically Insulated | No |
| Weight | 0.0 KG |

