3M
10093045080714
7000009669 3M PELTOR Optime 101 Earmuffs H7A, Over-the-Head, 10 EA/Case
Item #113874608
description
- 3M™ Peltor™ Optime™ 101 over-the-head earmuffs feature a stainless steel headband for consistent force and effective hearing protection.
features
- Earmuffs recommended for TWA noise exposures up to 101 dBA
- Stainless steel headband distributes weight for low pressure fit
- Earcup pivot points tilt for comfort that adjusts to individual wearers
- Noise Reduction Rating (NRR) 27 decibels
- Earcups with liquid and foam filled cushions offer comfort for long wear and optimum seal
| Electrically Insulated | No |
| Noise Attenuating Headsets | Yes |
| Material | ABS |
| Dielectric | No |
| Color | Black, Green |
| Weight | 0.0 KG |
