3M
10093045081018
7000009665 3M PELTOR OPTIME 105 EARMUFFS H10A, OVER-THE-HEAD, 10 EA/CASE
Item #119939596
description
- 3M™ Peltor™ Optime™ 105 over-the-head earmuffs feature double-shell technology to provide effective hearing protection.
features
- Effective hearing protection for noise exposures up to 105dBA
- Double-shell technology boosts its noise blocking ability
- Noise Reduction Rating (NRR) of 30 dB*, highest available in over-the-head style earmuffs
- Durable stainless steel headband resists bending and warping
- Noise Reduction Rating (NRR) of 30 dB,* highest available in over-the-head style earmuffs
| Dielectric | No |
| Color | Red, Black |
| Electrically Insulated | No |
| Material | ABS |
| Noise Attenuating Headsets | Yes |
| Weight | 0.0 KG |
