Skip to content Skip to navigation menu
3M10093045081025

10093045081025

7000009664 3M PELTOR Optime 105 Earmuffs H10B, Behind-the-Head, 10 EA/Case
Item #112562589
3M10093045081025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Peltor™ Optime™ 105 behind-the-head earmuffs features low-profile earcups that fit well with most helmets, Feature double-shell technology for effective hearing protection.

features

  • Patented Twin-Cup™ design has soft, foam-filled earmuff cushions.
  • Behind the head design allows for easy use with hard hats.
  • Color-coding for compliance sighting.
  • Noise Reduction Rating (NRR)*: 29 dB. CSA Class AL
Color Red, Black
Noise Attenuating Headsets Yes
Dielectric No
Electrically Insulated No
Material ABS
Weight 0.0 KG
EAN or UPC 10093045081025
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison