description
- SWAT-TAC HEADSET, SINGLE COMM, ARC KIT (Accessory Rail Connector), COVERT BLACK, INCLUDES 20" STRAIGHT HARDWIRED DOWNLEAD, FLEXI BOOM MIC, LEFT OR RIGHT BOOM MOUNTING, DOWN LEAD TERMINATED WITH NEXUS TP-120, NATO WIRING CONFIGURATION.
features
- Helps provide protection from hazardous steady-state and impulse noise
- Clear, intelligible two-way audio communications via radios and intercoms
- Environmental listening (aka: "talk-through") for auditory situational awareness and face-to-face verbal conversation
- Meets the single hearing protection requirement listed in DA PAM 40-501 Army Hearing Conservation Program 2015 for both steady-state and impulse noise
- Tested in accordance with MIL-STD-810F, Department of Defense Test Method Standard for Environmental Engineering Considerations and Laboratory Tests
- Tested in accordance MIL STD 461E, Department of Defense Interface Standard, Requirements for the Control of Electromagnetic Interference Characteristics of Subsystems and Equipment
- Two AAA batteries provide approximately 500 hours of battery life
- External communications and “talk-through” are battery independent for Rx/Tx fail safe. In the unlikely event of electronic failure or battery depletion, external communications will continue to function
- Ambidextrous noise-canceling boom mic can be mounted on either left or right side by operator
- Hearing Defender, Single COMM, and DUAL COMM configurations available
- Optional gel ear cushions available
- Multiple color options available
- Suspension options: Headband, Back-band and Rail Attachment
- The PELTOR™ SWAT-TAC™ is a trusted tactical communications and hearing protection headset that is field proven by law enforcement and militaries world wide
| External Audio Input | No |
| Color | Black |
| Communication Direction | Two-Way |
| Level Dependent Function for Ambient Listening | Yes |
| Intrinsically Safe | No |
| Microphone Class/Type | Dynamic |
| Battery Type | AAA |
| Built in 2-Way Radio | No |
| Noise Attenuating Headsets | Yes |
| In-Ear Solutions | No |
| Plug Type | Dual NEXUS® TP-120 (NATO) |
| Communication Type | Tactical Comms |
| Standard | ANSI S3.19-1974 |
| Battery Life | Approx. 500 hr |
| Weight | 0.0 LB |
| EAN or UPC | 10093045934796 |

