3M
10093045937292
7000104076 3M PELTOR X2 Earmuffs X2P3E/37276(AAD), Hard Hat Attached, 10 EA/Case
Item #120783097
description
- 3M™ Peltor™ X2P3E Cap-Attached Earmuffs, Hearing Conservation, 10 EA/Case
features
- Hard hat attached hearing protection with Noise Reduction Rating (NRR) of 24 dB for moderately high noise exposures
- Fits a wide range of industrial safety hard hats, including 3M™ H-700 Series Hard Hats (sold separately)
- Attaches directly to many hard hats without an adapter
- Earcups tilt to ensure a customized fit and comfort for individual users
- Adjustable earcups may be placed in three positions: 1) Usage position 2) Stand-by position, or 3) Storage position
| Color | Yellow, Black |
| Electrically Insulated | No |
| Dielectric | No |
| Weight | 0.727 LB |
