3M
10093045937315
7000104078 3M PELTOR X4 Earmuffs X4P3E/37278(AAD), Hard Hat Attached, 10 EA/Case
Item #119676628
description
- 3M™ Peltor™ X4P3E Cap-Attached Earmuffs, Hearing Conservation ,10 EA/Case
features
- Low-profile cup design for improved compatibility with other personal protection equipment (PPE)
- Fits a wide range of industrial safety hard hats, including 3M™ H-700 Series Hard Hats (sold separately)
- Earcups tilt to ensure a customized fit and comfort for individual users
- Adjustable earcups may be placed in three positions: 1) Usage position 2) Stand-by position, or 3) Storage position
- Hard hat attached hearing protection with Noise Reduction Rating (NRR) of 25 dB for moderate to high noise exposure
| Electrically Insulated | No |
| Color | Chartreuse, Black |
| Dielectric | No |
| Noise Attenuating Headsets | Yes |
| Weight | 0.0 KG |
