description
- 3M™ PELTOR™ PTL™ HT listen-only headband headset offers environmental listening with the push of a button. This comfortable and durable communications headset allows for long-term use under demanding conditions.
features
- Listening mode capability allows wearer to hear people talk or sounds without removing headset
- In listening mode, amplified sounds are limited to 87 dB
- Auto-switch returns earmuffs to normal hearing protection mode after 30 seconds
- Noise Reduction Rating (NRR) 26 decibels
- Earcups with liquid and foam filled cushions offer comfort for long wear and optimum seal
- Possible industries include: heavy equipment operators, airports, manufacturing, construction, agricultural, racing, oil rigs, petroleum refineries
- NRR 26dB*
- *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of Noise reduction provided.
| Standard | ANSI S3.19-1974 |
| External Audio Input | No |
| Level Dependent Function for Ambient Listening | Yes |
| Color | Black, Gray |
| Weight | 0.82 LB |

